EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

Digital Vernier Calliper - RW Limited Edition

715.761925 - UNSPSC 41111621
0715761925961 1
Digital Vernier Calliper - RW Limited Edition Digital Vernier Calliper - RW Limited Edition
Digital Vernier Calliper - RW Limited Edition
Clearance

Delivery

In stock delivery from our warehouses.

119.99 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 2 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 2:01 AM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 2:01 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 4
Height 38 mm (1.5 in)
Width 272 mm (10.7 in)
Depth 102 mm (4 in)
Measuring Accuracy 0.01 mm
Scale Graduation 0.01 mm
Max Jaw Opening 150 mm
Jaw Length 40 mm
EAN 4099618407260

Features

Digital calliper with Reinhold Würth signature
Measuring range up to 150 mm
Two buttons for switching on/off/zero and metric/inch
Very easy-to-read display, even from wide viewing angles
Long service life and reliable measurements due to reinforced plastic housing and ground measuring jaw
Easy transfer of measurement results using the locking screw on the top to lock
Automatic shut off after approx. 20 minutes
Thread table on the rear of the callipers and in the plastic box

Contents

1x digital calliper
1x CR2032 button cell
1x plastic box
1x calibration certificate

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like